Zoro Homepage

Wall-Mount Desk, Brown

  • Mfr # 8601BN

  • Zoro # G916314014


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Product Type
Wall-Mount Desk
Includes Game Top
No Game Top
Includes Mounting Hardware
No Mounting Hardware
Assembly
Assembled
Flammability Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601BN
Zoro #
G916314014
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
11 in
Overall Width
30 in

Details

Product Type
Wall-Mount Desk
Includes Game Top
No Game Top
Includes Mounting Hardware
No Mounting Hardware
Assembly
Assembled
Item
Wall-Mount Desk
Flammability Standards
UL 94 HB
Ligature Resistant
Ligature Resistant
Model Name
Endurance
Frame Color
Brown
Shape
Rectangle
Support Style
Bolt to Wall
Tabletop Color
Brown
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Weight Capacity
2,000 lb
Tabletop Material
Polyethylene
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Structural Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
ADA Compliant
Not ADA Compliant

Description

Wall Mount Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.