Zoro Homepage

Wall-Mount Desk, Burgundy

  • Mfr # 8601BY

  • Zoro # G216313960


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Flammability Standards
UL 94 HB
Overall Depth
18 in
Ligature Resistant
Ligature Resistant
Overall Width
30 in
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601BY
Zoro #
G216313960
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
30 in
Overall Height
11 in

Details

Flammability Standards
UL 94 HB
Ligature Resistant
Ligature Resistant
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Tabletop Color
Burgundy
Structural Material
Polyethylene
Assembly
Assembled
Frame Color
Burgundy
Model Name
Endurance
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Support Style
Bolt to Wall
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Not Accepted
Product Type
Wall-Mount Desk
Tabletop Material
Polyethylene
Item
Wall-Mount Desk
Weight Capacity
2,000 lb
Includes Game Top
No Game Top
Includes Mounting Hardware
No Mounting Hardware
Shape
Rectangle

Description

Wall Mount Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.