Wall-Mount Desk, Green
Mfr # 8601GN
Zoro # G616297716
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Model Name
Endurance
Frame Color
Green
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8601GN
Zoro #
G616297716
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
18 in
Overall Height
11 in
Details
Includes Game Top
No Game Top
Model Name
Endurance
Frame Color
Green
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Assembly
Assembled
Support Style
Bolt to Wall
Product Type
Wall-Mount Desk
Ligature Resistant
Ligature Resistant
Weight Capacity
2,000 lb
Shape
Rectangle
Tabletop Material
Polyethylene
Item
Wall-Mount Desk
Flammability Standards
UL 94 HB
ADA Compliant
Not ADA Compliant
Tabletop Color
Green
Accepts Ballast
Ballast Not Accepted
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Structural Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Description
Wall Mount Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.