Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Desk Institutional Desk, 24" D X 29" H, 36" W X Laminate, Blue Gray

  • Mfr # 7603BG

  • Zoro # G5460515


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mount Desk
Overall Width
36"
Overall Depth
24"
Overall Height
29"
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603BG
Zoro #
G5460515
UPC #
819085012422
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
29"
Height
29"
Width
36"

Details

Type
Wall Mount Desk
Item
Institutional Desk
Color
Blue Gray
Material
Laminate
Number of Drawers
0
Standards
Flame Retardant (Passes CAL-133)
Ligature Resistant
Yes
Color Top
Blue Gray
Series
Endurance Series
Color Base
Gray
Top Material
Laminate
Frame Material
Plastic
Pedestal Location
None
Number of Pedestals
2
Keyboard Shelf
No
Assembly
Not Required
Base Material
Polyethylene
Tabletop Material
Polyethylene
Shape
Rectangle
Frame Color
Blue Gray
Features
10-Year Factory Warranty, Bolt to Wall via Concealed Pilot Holes
Tabletop Color
Blue Gray
Weight Capacity
300 lb
Structural Material
Polyethylene
Flammability Standards
CAL 133
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Not Accepted
Includes Mounting Hardware
No Mounting Hardware
Includes Game Top
No Game Top
Product Type
Wall-Mount Desk
Support Style
Legs
Model Name
Wall Mount Desk with Laminate Top

Description

Desk, Institutional,Mental Health, Juvenile, Endurance Series, Overall Width 36 In., Overall Height 29 In., Overall Depth 24 In., Number of Pedestals 2, Color Gray, Color Base Gray, Writing Surface Slope 5 Degrees, Standards Flame Retardant (Passes CAL-133)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.