Zoro Homepage

Wall Mount Desk Institutional Desk, 24" D X 29" H, 36" W X Laminate, Brown

  • Mfr # 7603BN

  • Zoro # G5460533


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mount Desk
Overall Width
36"
Overall Depth
24"
Overall Height
29"
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603BN
Zoro #
G5460533
UPC #
819085012415
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
29"
Height
29"
Width
36"

Details

Type
Wall Mount Desk
Item
Institutional Desk
Color
Brown
Material
Laminate
Number of Drawers
0
Series
Endurance Series
Assembly
Not Required
Pedestal Location
None
Color Top
Brown
Standards
Flame Retardant (Passes CAL-133)
Frame Material
Plastic
Number of Pedestals
2
Top Material
Laminate
Base Material
Polyethylene
Color Base
Brown
Ligature Resistant
Yes
Keyboard Shelf
No
Features
10-Year Factory Warranty, Bolt to Wall via Concealed Pilot Holes
Tabletop Color
Brown
Tabletop Material
Polyethylene
Weight Capacity
300 lb
Shape
Rectangle
Frame Color
Brown
Support Style
Legs
Accepts Ballast
Ballast Not Accepted
Structural Material
Polyethylene
Flammability Standards
CAL 133
Includes Game Top
No Game Top
Model Name
Wall Mount Desk with Laminate Top
Includes Mounting Hardware
No Mounting Hardware
Product Type
Wall-Mount Desk
ADA Compliant
Not ADA Compliant

Description

Desk, Institutional,Mental Health, Juvenile, Endurance Series, Overall Width 36 In., Overall Height 29 In., Overall Depth 24 In., Number of Pedestals 2, Color Brown, Color Base Brown, Writing Surface Slope 5 Degrees, Standards Flame Retardant (Passes CAL-133)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.