Zoro Homepage

Wall-Mount Desk, Midnight Blue

  • Mfr # 8601MB

  • Zoro # G416297671


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Assembly
Assembled
Structural Material
Polyethylene
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Frame Color
Midnight Blue
Tabletop Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601MB
Zoro #
G416297671
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
11 in
Overall Width
30 in

Details

Assembly
Assembled
Structural Material
Polyethylene
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Frame Color
Midnight Blue
Tabletop Material
Polyethylene
Support Style
Bolt to Wall
ADA Compliant
Not ADA Compliant
Weight Capacity
2,000 lb
Includes Mounting Hardware
No Mounting Hardware
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Flammability Standards
UL 94 HB
Tabletop Color
Midnight Blue
Item
Wall-Mount Desk
Model Name
Endurance
Includes Game Top
No Game Top
Shape
Rectangle
Accepts Ballast
Ballast Not Accepted
Ligature Resistant
Ligature Resistant
Product Type
Wall-Mount Desk

Description

Wall Mount Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.