Zoro Homepage

Wall-Mount Desk, Sand

  • Mfr # 8601SD

  • Zoro # G316297726


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Includes Game Top
No Game Top
Frame Color
Sand
Structural Material
Polyethylene
Ligature Resistant
Ligature Resistant
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601SD
Zoro #
G316297726
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
11 in
Overall Depth
18 in

Details

Includes Game Top
No Game Top
Frame Color
Sand
Structural Material
Polyethylene
Ligature Resistant
Ligature Resistant
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Tabletop Material
Polyethylene
Item
Wall-Mount Desk
Accepts Ballast
Ballast Not Accepted
Shape
Rectangle
Support Style
Bolt to Wall
Includes Mounting Hardware
No Mounting Hardware
ADA Compliant
Not ADA Compliant
Product Type
Wall-Mount Desk
Flammability Standards
UL 94 HB
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Weight Capacity
2,000 lb
Tabletop Color
Sand
Assembly
Assembled
Model Name
Endurance

Description

Wall Mount Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.