Zoro Homepage

Wall Shelf/Coat Rack, 28InH, 34InW, 14InD

  • Mfr # 7614SB

  • Zoro # G5460445


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Slate Blue
Standards
Greenguard Gold Certified, ISO
Type
Institutional, Mental Health, Juvenile
Ligature Resistant
Ligature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7614SB
Zoro #
G5460445
UPC #
819085012491
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Height
24 in
Shelf Depth
15 in
Shelf Width
35 in
Overall Width
35 in

Details

Item
Wall Shelf/Coat Rack
Material
Polyethylene
Color
Slate Blue
Standards
Greenguard Gold Certified, ISO
Type
Institutional, Mental Health, Juvenile
Ligature Resistant
Ligature Resistant
Product Type
Wall Shelf/Coat Rack
Number of Shelves
2
Features
10-Year Factory Warranty
Shelf Weight Capacity
300 lb
Model Name
Wall-Mount Shelving: 2 Shelf
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
No Mounting Hardware
Distance Between Shelves
18 in

Description

Wall Shelf/Coat Rack, Institutional, Mental Health, Juvenile, Material Polyethylene, Color Slate Blue, Standards Flame Retardant (Passes CAL-133)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.