Shop CORTELCO
Create Account
121100-TP2-27S Single-Line Powered Caller Id Telephone
Mfr # 121100-TP2-27S
Zoro # G104135681
original price:Â $111.99 , new price: $100.99 , 9 percent off
new price:Â $100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121100-TP2-27S
- Zoro #
- G104135681
- UPC #
- -
- Country of Origin
- China
Description
Features
- Flash (100/300/600 m Sec)
- Hold with Indicator
- Redial
- Pause
- Mute with Indicator
- Desk/Wall Mountable
- 2.5 mm Headset Jack
- Speakerphone
- Caller ID/Call Waiting (Memory for 50 Calls)
- Wide Angel, Adjustable LCD
- Voice Mail Indication (FSK/Stutter/90V/24V)
- On Hook Pre-dial
- Directory Button (Save up to 99 Names & Numbers)
- Five One-Touch/15 Two-Touch Speed Dial
- Programmable Flash Time (100/120/300/600 m Sec)
- Handset Receive Volume Control (8 Levels)
- Programmable Ring Cadence (5 Positions)
- Programmable Ring Volume (4 Levels/Off)
- Data Port
- Headset Button, Release Button
- 7-10-11 Button
- Contrast Button
- Three Languages (English/French/Spanish)
- Programmable Area Code
- Programmable LDS Code
- Programmable PBX Access Code
- Programmable VIP Alert
- Clock
- Call Timer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.