Telephone, Hazardous Area, Outdoor
- Mfr # 271-001
- Zoro # G2912524
product price:Â
$
3,395.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Volume Control
Yes
Number of Lines
1
Speakerphone
No
Mount (Type)
Surface Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271-001
- Zoro #
- G2912524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 13 1/8 in
- Overall Width
- 9 3/8 in
- Overall Depth
- 7 1/2 in
Details
- Item
- Telephone
- Color
- Gray
- Volume Control
- Yes
- Number of Lines
- 1
- Speakerphone
- No
- Mount (Type)
- Surface Mount
- Type
- Hazardous Area, Outdoor Weatherproof, Intrinsically Safe Telephone With Isolation Barrier, Single Line, North American Listed For All Hazardous Groups
- Ringer
- Electronic
- Cord Type
- Hytrel
- Enclosure Rating
- NEMA 4X
- Indoor/Outdoor Usage
- Outdoor
- Minimum Operating Temperature
- -40 Degrees F
- Enclosure Material
- Plastic
- Resistance Properties
- Corrosion Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Wire Color
- Gray
Description
Telephone, Call Waiting -, Overall Depth 7 1/2 in, Speakerphone No, Overall Height 13 1/8 in, Voicemail -, Overall Width 9 3/8 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Number of Lines 1, Mounting Location Surface, Caller ID -, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Resistance Properties Corrosion Resistant, Cord Type Hytrel, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.