250009VBA20M Standard Phone - Ivory - 1 x Phone Line - Hearing Aid Compatible
- Mfr # 2500-V-IV
- Zoro # G110028793
product price:Â
$
70.19
/ea
Key Features
Color
Ivory
Features
Volume Control, Pulse/Tone
Width
6.5 in
Standards
ADA Compliant
Height
5.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2500-V-IV
- Zoro #
- G110028793
- UPC #
- 48044251019
- Country of Origin
- United States
- Item
- Standard Phone
- Color
- Ivory
- Features
- Volume Control, Pulse/Tone
- Standards
- ADA Compliant
- Type
- Standard Phone
- Hearing Aid Compatible
- Yes
- Phone Line (RJ-11)
- Yes
- Mounting
- Desktop
- Number of Phone Lines
- 1
- Mount Type
- Desktop
- Total Number of Phone Lines
- 1
Dimensions
- Width
- 6.5 in
- Height
- 5.8 in
Description
Cortelco traditional desk phone- Tone dial - Single-gong ringer- Ringer volume control- Analog volume control on handset volume wheel- Hearing aid compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.