This item is Discontinued.

Cortelco Cortelco 2554 Wall Telephone - 1 x Phone Line(s) - 1 x RJ-11C Headset - Ash 255444VBA20F

Cortelco 2554 Wall Telephone - 1 x Phone Line(s) - 1 x RJ-11C Headset - Ash (Discontinued)

  • Mfr # 255444VBA20F
  • Zoro # G0239514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255444VBA20F
Zoro #
G0239514
UPC #
-
Country of Origin
Unknown

Details

Color
Ash
Features
Desk Mountable, Volume Control, Pulse/Tone, Wall Mountable, Hearing Aid
Type
Standard Phone
Product Type
Standard Phone
Buttons & Keys
Flash Button
Headset Port
Yes
Number of Analog Phone Lines
1
Number of Phone Lines
1

Description

This CORTELCO 2554 Wall Telephone is a standard phone with a flash feature. It is available in an Ash color.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.