Shop CORTELCO
See all product information
Create Account
255444VBA20MD Standard Phone - Ash - 1 x Phone Line - Hearing Aid Compatible
- Mfr # 2554-MD-AS
- Zoro # G510028935
product price:Â
$
59.19
/ea
Key Features
Color
Ash
Features
Volume Control
Type
Standard Phone
Standards
ADA Compliant
Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2554-MD-AS
- Zoro #
- G510028935
- UPC #
- 48044001812
- Country of Origin
- United States
Details
- Item
- Standard Phone
- Color
- Ash
- Features
- Volume Control
- Type
- Standard Phone
- Standards
- ADA Compliant
- Mounting
- Wall
- Number of Phone Lines
- 1
- Phone Line (RJ-11)
- Yes
- Hearing Aid Compatible
- Yes
- Total Number of Phone Lines
- 1
- Mount Type
- Wall Mountable
Description
Cortelco traditional wall phone- Tone dial - Single-gong ringer- Ash with gray buttons
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.