
Cortelco 255447VBANDL Standard Phone - Red - 1 x Phone Line - Hearing Aid Compatible (Discontinued)
- Mfr # 2554NDL-RD
- Zoro # G710029244
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2554NDL-RD
Zoro #
G710029244
UPC #
048044001928
Country of Origin
United States
Dimensions
Height
4.5 in
Width
6 in
Details
Item
Standard Phone
Color
Red
Features
Volume Control
Volume Control
Yes
Number of Lines
1
Standards
ADA Compliant
Type
Standard Phone
Number of Phone Lines
1
Hearing Aid Compatible
Yes
Mounting
Wall
Phone Line (RJ-11)
Yes
Mount Type
Wall Mountable
Total Number of Phone Lines
1
Description
Cortelco no dial wall phone- Red- Installation via pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.