Zoro Homepage

Ivory Desk Telephone

  • Mfr # 250009-VBA-20M

  • Zoro # G304303996


product price: $72.99
/ea

Key Features

Color
Ivory
Features
Desk Mountable, Hearing Aid, Pulse/Tone, Volume Control
Number of Analog Phone Lines
1
Phone Line (RJ-11)
Yes
Number of Phone Line (RJ-11) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250009-VBA-20M
Zoro #
G304303996
UPC #
-
Country of Origin
Unknown

Details

Item
Standard Phone
Color
Ivory
Features
Desk Mountable, Hearing Aid, Pulse/Tone, Volume Control
Number of Analog Phone Lines
1
Phone Line (RJ-11)
Yes
Number of Phone Line (RJ-11) Ports
1
Number of Phone Lines
1

Description

20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.