Patriot II Basic Corded Phone - 1 x Phone Line(s) - Data - Black
- Mfr # 219200-VOE-27F
- Zoro # G004135712
product price:Â
$
51.89
/ea
Key Features
Color
Black
Features
Hearing Aid, Message Waiting, Pulse/Tone, Wall Mountable
Number of Phone Lines
1
Number of Analog Phone Lines
1
Buttons & Keys Type
Flash Button, Redial/Pause Button, Volume Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 219200-VOE-27F
- Zoro #
- G004135712
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Standard Phone
- Color
- Black
- Features
- Hearing Aid, Message Waiting, Pulse/Tone, Wall Mountable
- Number of Phone Lines
- 1
- Number of Analog Phone Lines
- 1
- Buttons & Keys Type
- Flash Button, Redial/Pause Button, Volume Control
- Total Number of Phone Lines
- 1
- Buttons & Keys
- Volume Control, Flash Button, Redial/Pause Button
Description
Features
- 90V Message waiting lamp
- Large matte area for customization (righthand side)
- Tone/pulse
- Receiver volume control
- Wall mountable
- Flash/redial
- Data port
- Electronic ringer (hi/low/off)
- Hearing aid compatible
- Visual ring indicator
- Keypad located under the handset (when in cradle)
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.