Zoro Homepage

Sunscreen Lotion, Bottle, 4 oz.

  • Mfr # 18-204G

  • Zoro # G2598933


product price: $7.79
/ea

Key Features

Application - First Aid and Wound Care
Sunscreen
Formula
SPF 30
Size
4 oz
Form - First Aid and Wound Care
Lotion
Package Type - First Aid and Wound Care
Tottle Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-204G
Zoro #
G2598933
UPC #
698229716644
Country of Origin
United States

Dimensions

Size
4 oz
Size - First Aid and Wound Care
4 oz

Details

Item
Sunscreen
Application - First Aid and Wound Care
Sunscreen
Formula
SPF 30
Form - First Aid and Wound Care
Lotion
Package Type - First Aid and Wound Care
Tottle Bottle
Count - First Aid and Wound Care
1
Package Type
Bottle
Item - First Aid and Wound Care
Sunscreen
Industry Type
Healthcare
Application
Sunscreen
Standards
FDA
Unitized
Bulk
Number of Units Included
1
Formula Features
Oil Free, PABA Free
Purpose
Sunscreen
Format
Lotion
Active Ingredient
Aloe Vera, Vitamin E
SPF
30
Package Format
Bottle
Exterior Package Type
Bottle

Description

Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 4 oz, Package Format Bottle, Formula Features Oil Free, PABA Free, Unitized Bulk, SPF 30, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Bottle, Number of Units Included 1, Standards FDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.