Zoro Homepage
This item is Discontinued.
Cortina Safety Products Barricade Light, LED, 7", 6VDC 03-10-3WRYDC

Barricade Light, LED, 7", 6VDC (Discontinued)

  • Mfr # 03-10-3WRYDC
  • Zoro # G0323373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-10-3WRYDC
Zoro #
G0323373
UPC #
737415000041
Country of Origin
United States

Dimensions

Head Dia.
7"
Height
11-1/2"
Width
5-1/2"
Length
7-1/2"

Details

Item
Barricade Light
Color
Red
Power Source
Battery
Lamp Type
LED
Flashes per Minute
55 to 75
Standards
ITE, MUTCD
Includes
Photocell, 3-Way Switch
Lens Material
Polycarbonate
Lens Design
Fresnel
Light Setting
Flashing, Off, Steady Burn
Lamp Life
4,000 hr
Battery Type
D-Cell with Photocell
Mounting
Through Bolt
Run Time
1,200 hr
Voltage
6V DC
Type
Photocell

Description

Barricade Light, Lamp Type LED, Lens Design Fresnel, Mounting Through Bolt, Power Source Battery, Flashes per Minute 55 to 75, Includes Photocell, 3-Way Switch, Lamp Life 4,000 hr, Overall Height 11-1/2 In., Overall Length 7-1/2 In., Overall Width 5-1/2 In., Standards ITE, MUTCD, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.