High-density polyethylene, 7.1 H, 40.4 L, 24.6 W

  • Mfr # 97-01-001-05G

  • Zoro # G602699005


product price:  $65.25
/ea

Key Features

Material
High-density polyethylene
Height
7.1
Width
24.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-01-001-05G
Zoro #
G602699005
UPC #
737415005428
Country of Origin
United States

Dimensions

Height
7.1
Width
24.6

Details

Item
Barricade
Material
High-density polyethylene

Description

These highly visible, 1 or 2 Panel Plastic Barricades are ideal for crowd or traffic control. Barricades are made with high-density polyethylene with engineer-grade reflective striping that stands up in harsh environments for years of use. Panels are double-sided and have engineer-grade reflective sheeting for added visibility. Designed with wide legs for stability. Meets MUTCD and NCHRP-350 standards. Add weatherproof flashing lights for extra visibility (sold separately). Barricade measures 41"H x 24"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.