Zoro Homepage
This item is Discontinued.
Cortina Safety Products Item, 0.25Height, 10.5Width 03-550-BL

Item, 0.25Height, 10.5Width (Discontinued)

  • Mfr # 03-550-BL
  • Zoro # G302696472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-550-BL
Zoro #
G302696472
UPC #
737415003301
Country of Origin
United States

Dimensions

Width
10.5
Height
0.25
Length
12.75
Outside Diameter
1

Details

Material
1/8" ABS plastic

Description

Highly-visible "Workers Ahead" Traffic Control Cone Sign is ideal way to alert motorists of changing driving conditions and make worksites safer for employees. Use sign on roads, highways, parking lots—anywhere traffic control is needed. Injection-molded 10"H x 13"W orange traffic cone sign fits all traffic cones and standard delineator posts. Cones and posts sold separately. No tools necessary. UV-treated, weather-resistant, 1/8" thick ABS plastic for long life in extreme weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.