P-Cade Barricade Kit, Polypropelene, Engineer, 36 in Height, 72 in Length, Orange/White

  • Mfr # 97-1700-6G

  • Zoro # G9923182


product price:  $292.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Orange/White
Material
Polypropelene
Height
36 in
Length
72 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-1700-6G
Zoro #
G9923182
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Length
72 in
Width
16 in
Storage Size Length
72 in
Panel Length
72 in
Storage Size Width
16 in
Overall Height
36 in
Overall Length
72 in
Top Panel Height
4 in

Details

Item
P-Cade Barricade Kit
Color
Orange/White
Material
Polypropelene
Includes
(3) P-Cade Legs, (4) 2 in x 8 in x 6 ft Plank Boards Striped 2 Sides EG
Standards
MUTCD
Foldable
Yes
Tape Color
Orange/White
Interlocking
Yes
Tape Material
EGR
Legend
Blank
Barricade Type
Type 1
Fillable
No
Style
Leg Frame
Meets MUTCD Requirements
Yes
Type
Type II
Number of Sheeted Sides - Top Panel
2
Number of Sheeted Sides - Bottom Panel
2
Panel Material
Plastic
Reflective Stripe Color
Orange/White
Reflective Grade
Engineer
Frame Material
Plastic
Includes Reflective Striping
Yes
Accepts Light
Yes
Accepts Weight Cartridge
Yes
Barricade Color
Orange/White
ADA Compliance
Yes

Description

P-Cade Barricade Kit, Accepts Weight Cartridge Yes, Style Leg Frame, Type Type II, Reflective Grade Engineer, Barricade Color White, Fillable No, Overall Height 36 in, Overall Length 72 in, Legend Blank, Interlocking Yes, Includes (3) P-Cade Legs, (4) 2 in x 8 in x 6 ft Plank Boards Striped 2 Sides EG, Frame Material Plastic, Panel Material Plastic, Standards MUTCD, Foldable Yes, Accepts Light Yes, ADA Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.