Zoro Homepage
This item is Discontinued.
Cortina Safety Products Pennants, Vinyl, Orange/White, 60 ft. 03-404-60

Pennants, Vinyl, Orange/White, 60 ft. (Discontinued)

  • Mfr # 03-404-60
  • Zoro # G2775473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-404-60
Zoro #
G2775473
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
9 in
Overall Length
60 ft

Details

Item
Pennants
Color
Orange/White
Material
vinyl
Number of Pennants/String
36

Description

Pennants, Color Orange/White, Material Vinyl, Overall Length 60 ft, Height 12 in, Width 9 in, Number of Pennants/String 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.