Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cortina Safety Products Barricade, Polypropylene, 3.1 Height, 101.1 Length 97-01-004-013

Barricade, Polypropylene, 3.1 Height, 101.1 Length (Discontinued)

  • Mfr # 97-01-004-013
  • Zoro # G702699004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-01-004-013
Zoro #
G702699004
UPC #
737415009396
Country of Origin
United States

Dimensions

Height
3.1
Length
101.1
Width
29.8

Details

Item
Barricade
Material
Polypropylene

Description

This large, highly visible A-frame Barricade can be used indoors or out to clearly identify areas that are off limits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.