Barricade
- Mfr # 97-1700-8DG
- Zoro # G724787314
product price:Â
$
461.99
/ea
Sold in multiples of 10 for
$4,619.90
Key Features
Reflective Grade
Diamond
Top Panel Height
8 in
Standards
MASH Approved
Overall Length
8 ft
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97-1700-8DG
- Zoro #
- G724787314
- UPC #
- 0737415025754
- Country of Origin
- United States
- Reflective Grade
- Diamond
- Standards
- MASH Approved
- Frame Material
- Steel
- Type
- Type III
- Barricade Color
- Silver
- Style
- Vehicle Barricade
- Meets NCHRP 350 Testing Criteria
- Yes
- Empty Weight
- 58 lb
- Accepts Light
- Yes
- Legend
- Blank
- Includes
- (2) Support Legs/Bases, (3) 8 ft Boars
- Product Type
- Barricade
- Features
- Accepts 2 Barricade Lights, Customizable Panels, Universal Mounting Holes Pre-Punched 7/16 in
- Panel Material
- Plastic
- Includes Reflective Striping
- Yes
- Item
- Barricade
- Container Type
- Vehicle Barricade
- Sensor Body Style
- Vehicle Barricade
Dimensions
- Top Panel Height
- 8 in
- Overall Length
- 8 ft
- Bottom Panel Height
- 8 in
- Overall Height
- 63 in
- Overall Depth
- 6 in
- Length
- 8 ft
- Fits Chest Size
- Accepts 2 Barricade Lights, Customizable Panels, Universal Mounting Holes Pre-Punched 7/16 in
Description
Barricade, Product Type Barricade, Style Vehicle Barricade, Empty Weight 58 lb, Type Type III, Reflective Grade Diamond, Barricade Color Silver, Overall Depth 6 in, Overall Height 63 in, Overall Length 8 ft, Legend Blank, Includes (2) Support Legs/Bases, (3) 8 ft Boars, Frame Material Steel, Weight When Filled with Water Not Applicable, Panel Material Plastic, Features Accepts 2 Barricade Lights, Customizable Panels, Universal Mounting Holes Pre-Punched 7/16 in, Standards MASH Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.