Channelizer Base, Rubber, 2 in Height, 18 in Length, 16 lb, Black

  • Mfr # 03-750-B

  • Zoro # G3947095


product price:  $17.25
/ea

Key Features

Color
Black
Material
Rubber
Height
2 in
Weight
16 lb
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-750-B
Zoro #
G3947095
UPC #
737415004247
Country of Origin
Canada

Dimensions

Height
2 in
Length
18 in
Width
18 in

Details

Item
Channelizer Base
Color
Black
Material
Rubber
Weight
16 lb
Legend
Blank
Sub-Category
Bases and Weights
For Use With
Mfr. No. 03-750-P
Product Type
Channelizer Base

Description

Channelizer Base, Product Type Channelizer Base, Weight 16 lb, Color Black, Material Rubber, Width 18 in, Length 18 in, Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.