Shop CORTINA SAFETY PRODUCTS
See all product information
Create Account
Cone Sign, ABS Resin, 10 1/2 in Height, 12 1/2 in Length, 1 lb, Lime
- Mfr # 03-550L-EO
- Zoro # G616383730
product price:Â
$
11.89
/ea
Key Features
Material
ABS Plastic
Height
10 1/2 in
Weight
1 lb
Length
12 1/2 in
Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-550L-EO
- Zoro #
- G616383730
- UPC #
- 737415064968
- Country of Origin
- United States
- Item
- Traffic Cone Sign
- Color
- Fluorescent Green
- Material
- ABS Plastic
- Weight
- 1 lb
- Standards
- MUTCD
- Legend
- Exit Only
- Product Type
- Traffic Cone Sign
- For Use With Product Type
- Traffic Cones
- Shell Material
- ABS Plastic
- Wire Color
- Fluorescent Green
- Traction Material
- ABS Plastic
Dimensions
- Height
- 10 1/2 in
- Length
- 12 1/2 in
- Width
- 1/4 in
- Thickness
- 0.25 in
Description
Cone Sign, Product Type Traffic Cone Sign, Legend Exit Only, Material ABS Resin, Height 10 1/2 in, Length 12 1/2 in, Width 1/4 in, For Use With Product Type Traffic Cones, Weight 1 lb, Color Lime, Collar Diameter- Bottom Not Applicable, Collar Diameter- Top Not Applicable, For Cone Opening Not Applicable, Includes Not Applicable, Standards Meets MUTCD Specifications, Thickness 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.