Shop CORTINA SAFETY PRODUCTS

Cone Sign, ABS Resin, 10 1/2 in Height, 12 1/2 in Length, 1 lb, Orange

  • Mfr # 03-550-AKR

  • Zoro # G316383740


product price:  $10.49
/ea

Key Features

Color
Orange
Material
ABS Plastic
Height
10 1/2 in
Weight
1 lb
Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03-550-AKR
Zoro #
G316383740
UPC #
737415003257
Country of Origin
United States

Dimensions

Height
10 1/2 in
Length
12 1/2 in
Width
1/4 in
Thickness
0.25 in

Details

Item
Traffic Cone Sign
Color
Orange
Material
ABS Plastic
Weight
1 lb
Standards
MUTCD
For Use With Product Type
Traffic Cones
Product Type
Traffic Cone Sign
Legend
Keep Right with Right Arrow

Description

Cone Sign, Product Type Traffic Cone Sign, Legend Keep Right w/ Right Arrow, Material ABS Resin, Height 10 1/2 in, Length 12 1/2 in, Width 1/4 in, For Use With Product Type Traffic Cones, Weight 1 lb, Color Orange, Collar Diameter- Bottom Not Applicable, Collar Diameter- Top Not Applicable, For Cone Opening Not Applicable, Includes Not Applicable, Standards Meets MUTCD Specifications, Thickness 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.