Zoro Homepage

Delineator Post, Polyethylene, 49 in Height, 1.55, Orange

  • Mfr # 03-737

  • Zoro # G308610977


product price: $39.89
/ea

Key Features

Material
Polyethylene
Height
49 in
Weight
1.55
Barricade Type
Delineator Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-737
Zoro #
G308610977
UPC #
737415004032
Country of Origin
United States

Dimensions

Height
49 in

Details

Item
Delineator Post
Color
Orange
Material
Polyethylene
Weight
1.55
Barricade Type
Delineator Post

Description

Cortina Safety 03-737 49 Orange Ez Grab Delineator Post W/2ea 3 Hi ReflectiveFeatures:
    49 Orange EZ Grab Delineator Post w/2ea 3 Hi Reflective. Cortina EZ Grab Delineator Post is made from 100% impact-resistant, polyethylene materialIts EZ Grab handle provides portability and ease of movementUV inhibitors resist fadingEach post comes with two 3 high intensity reflective bandsBands are recessed inside post for protectionThe base is 100% recycled rubber and is extremely durablePost is NCHRP-350 Certified and stands 49 highColored posts available for customization such as hotels,hospitals,schools and industrial plantsRubber Delineator Base Sold Separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.