EASY GRAB DELINEATOR POST FLARED 45IN, , Polyethylene Orange, 45" L

  • Mfr # 03-737

  • Zoro # G1218701


product price: $23.99
/ea

Key Features

Length
45"
Width
16-1/2"
Material
Polyethylene
Color
Orange
Diameter
16-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-737
Zoro #
G1218701
UPC #
-
Country of Origin
United States

Dimensions

Length
45"
Width
16-1/2"
Diameter
16-1/2"

Details

Item
EASY GRAB DELINEATOR POST FLARED 45IN
Material
Polyethylene
Color
Orange

Description

EASY GRAB DELINEATOR POST FLARED 45IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.