Shop CORTINA SAFETY PRODUCTS
See all product information
Create Account
N Cade Barricade
Mfr # 97-01-007-01
Zoro # G223940623
product price:Â
$
96.95
/ea
Key Features
Frame Material
Plastic
Accepts Light
Yes
Top Panel Width
12 in
Features
Narrow Applications, No Tools Required, Recessed Replaceable Panel
Panel Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97-01-007-01
- Zoro #
- G223940623
- UPC #
- 737415005732
- Country of Origin
- United States
Dimensions
- Top Panel Width
- 12 in
- Overall Length
- 14 in
- Top Panel Height
- 24 in
- Overall Depth
- 31 in
- Bottom Panel Height
- 24 in
- Overall Height
- 44 in
- Wire Rope Length
- 14 in
Details
- Item
- N Cade Barricade
- Frame Material
- Plastic
- Accepts Light
- Yes
- Features
- Narrow Applications, No Tools Required, Recessed Replaceable Panel
- Panel Material
- Plastic
- Replaceable Panels
- Yes
- Legend
- Blank
- Standards
- MUTCD, NCHRP-350
- Style
- A-Frame
- Reflective Grade
- High-Intensity Prismatic
- Meets NCHRP 350 Testing Criteria
- Yes
- Barricade Color
- White
- Product Type
- Barricade
- Empty Weight
- 10 lb
- Series
- N-CADE
Description
N Cade Barricade, Product Type Barricade, Style A-Frame, Empty Weight 10 lb, Reflective Grade High-Intensity Prismatic, Barricade Color White, Overall Depth 31 in, Overall Height 44 in, Overall Length 14 in, Legend Blank, Includes Not Applicable, Frame Material Plastic, Weight When Filled with Water Not Applicable, Panel Material Plastic, Features Narrow Applications, No Tools Required, Recessed Replaceable Panel, Standards MUTCD, NCHRP-350, Accepts Light Yes, Bottom Panel Height 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.