Shop CORTINA SAFETY PRODUCTS
See all product information
Create Account
N Cade Barricade
Mfr # 97-01-007-03SX
Zoro # G223942108
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31 in
Series
N-CADE
Meets NCHRP 350 Testing Criteria
Yes
Product Type
Barricade
Replaceable Panels
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97-01-007-03SX
- Zoro #
- G223942108
- UPC #
- 737415000669
- Country of Origin
- United States
Dimensions
- Overall Depth
- 31 in
- Overall Length
- 14 in
- Bottom Panel Height
- 24 in
- Top Panel Height
- 24 in
- Overall Height
- 44 in
- Top Panel Width
- 12 in
- Wire Rope Length
- 14 in
Details
- Item
- N Cade Barricade
- Series
- N-CADE
- Meets NCHRP 350 Testing Criteria
- Yes
- Product Type
- Barricade
- Replaceable Panels
- Yes
- Style
- A-Frame
- Frame Material
- Plastic
- Panel Material
- Plastic
- Barricade Color
- White
- Reflective Grade
- Diamond
- Features
- Narrow Applications, No Tools Required, Recessed Replaceable Panel
- Accepts Light
- Yes
- Legend
- School Xing
- Standards
- MUTCD, NCHRP-350
- Empty Weight
- 10 lb
Description
N Cade Barricade, Product Type Barricade, Style A-Frame, Empty Weight 10 lb, Reflective Grade Diamond, Barricade Color White, Overall Depth 31 in, Overall Height 44 in, Overall Length 14 in, Legend School Xing, Includes Not Applicable, Frame Material Plastic, Weight When Filled with Water Not Applicable, Panel Material Plastic, Features Narrow Applications, No Tools Required, Recessed Replaceable Panel, Standards MUTCD, NCHRP-350, Accepts Light Yes, Bottom Panel Height 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.