Zoro Homepage

PADDLE, STOP/SLOW, PLASTIC 18IN SILK-

  • Mfr # 03-838

  • Zoro # G1407196


product price: $45.59
/ea

Key Features

Legend
Stop/Slow
Overall Height
18 in
Sign Color
Orange/Black, Red/White
Includes Lights
No
Meets MUTCD Requirements
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-838
Zoro #
G1407196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in

Details

Item
PADDLE, STOP/SLOW, PLASTIC 18IN SILK-
Legend
Stop/Slow
Sign Color
Orange/Black, Red/White
Includes Lights
No
Meets MUTCD Requirements
Yes
Reflective Grade
Non-Reflective

Description

Paddle Sign, Legend Stop/Slow, Reflective Grade Non-Reflective, Includes Lights No, Meets MUTCD Requirements Yes, Overall Height 18 in, Sign Color Orange/Black, Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.