Pennants, Vinyl, Yellow, 60 ft.

  • Mfr # 03-405-60

  • Zoro # G2587873


product price: $9.39
/ea

Key Features

Color
Yellow
Overall Height
12 in
Material
Vinyl
Height
12 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-405-60
Zoro #
G2587873
UPC #
737415002656
Country of Origin
United States

Dimensions

Overall Height
12 in
Height
12 in
Width
9 in
Overall Length
60 ft
Overall Width
9 in

Details

Item
Pennants
Color
Yellow
Material
Vinyl
Number of Pennants/String
36
Number of Pennants Included
36

Description

Pennants, Color Yellow, Material Vinyl, Overall Length 60 ft, Height 12 in, Width 9 in, Number of Pennants/String 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.