Pennants, Yellow, Vinyl, 12

  • Mfr # 03-405-60-4

  • Zoro # G3924899


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Color
Yellow
Material
Vinyl
Height
12 in
Width
9 in
Number of Pennants/String
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-405-60-4
Zoro #
G3924899
UPC #
737415007811
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 in
Width
9 in
Overall Length
60 ft

Details

Item
Pennants
Color
Yellow
Material
Vinyl
Number of Pennants/String
24

Description

Pennants, Color Yellow, Material Vinyl, Overall Length 60 ft, Height 12 in, Width 9 in, Number of Pennants/String 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.