Recycled Rubber, 1" H, 17" L, 15.25" W

  • Mfr # 03-752-10

  • Zoro # G506002949


product price:  $17.45
/ea

Key Features

Material
Recycled Rubber
Height
1"
Length
17"
Width
15.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-752-10
Zoro #
G506002949
UPC #
737415007262
Country of Origin
Canada

Dimensions

Height
1"
Length
17"
Width
15.25"

Details

Material
Recycled Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.