Rubber, 1 in Height, 18 in Length, Black

  • Mfr # 03-731

  • Zoro # G308657811


product price:  $25.39
/ea

Key Features

Color
Black
Material
Rubber
Height
1 in
Length
18 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-731
Zoro #
G308657811
UPC #
737415003974
Country of Origin
United States

Dimensions

Height
1 in
Length
18 in
Width
16 in

Details

Color
Black
Material
Rubber

Description

Cortina Safety 03-731 Rubber Delineator Base, 15 lb. Replacement BaseFeatures:
    Rubber Delineator Base, 16lb replacement base for 03-734. 16lb Replacement Base that fits Cortina EZ Grab Delineator Post, Item 03-734.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.