Rubber, 3 in Height, 15 in Length, Black

  • Mfr # 03-752-16#

  • Zoro # G308595953


product price:  $18.15
/ea

Key Features

Color
Black
Material
Rubber
Height
3 in
Length
15 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-752-16#
Zoro #
G308595953
UPC #
737415007330
Country of Origin
Canada

Dimensions

Height
3 in
Length
15 in
Width
14 in

Details

Color
Black
Material
Rubber

Description

Cortina Safety 03-752-16# Cortina 03-751-16 Recycled Rubber Base, 16 lb. BaseFeatures:
    Cortina 03-751-16 Recycled Rubber Base, 16 lb. Base. Recycled rubber bases available in 10 lb. , 16lb and 25lb weightsFor use with Cortina Trim Line Channelizer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.