Zoro Homepage

rumble strip

  • Mfr # 2090-YLW

  • Zoro # G022577044


product price: $380.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090-YLW
Zoro #
G022577044
UPC #
737415057861
Country of Origin
United States

Description

Rumble Strip, Product Type Rumble Strip, Height 1/16 in, Length 4 ft, Installation Method Not Applicable, Width 6 in, Color Yellow, Installation Surface Asphalt, Concrete, Gravel, Material Polyurethane, Traffic Speed Rating 0 to 60 mph, Includes Installation Hardware No, Weight 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.