Shop CORTINA SAFETY PRODUCTS

Solar Barricade Light, Head Diameter 7 1/2 in, 13 in H x 7 in W, Yellow, Dusk-to-Dawn, Amber, LED

  • Mfr # 03-10-SBLG
  • Zoro # G4528876

product price: 
$
40.99
/ea

Key Features

Color
Yellow/Amber
Head Dia.
7 1/2 in
Power Source
Solar
Lamp Color
Amber
Height
13"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03-10-SBLG
Zoro #
G4528876
UPC #
737415007927
Country of Origin
United States
Item
Traffic Barricade Light
Color
Yellow/Amber
Power Source
Solar
Lamp Color
Amber
Lamp Type
LED
Flashes per Minute
55
Standards
NCHRP-350, MUTCD
Includes
Bolt and Switch Pin, LED Bulb
Lens Material
Polycarbonate
Mounting
Bolt-On
Lens Design
Mono Crystalline
Lamp Life
20,000 hr
Battery Type
NiMH
Light Setting
Flashing, Off
Run Time
72 hr
Battery Life
500 Times Recharging Cycles
Number of Recharges
500
Features
Built-In Circuit Board
Green Environmental Attribute
Product is Rechargeable
Wattage
0.3 W
Operation Modes
Dusk-to-Dawn
Meets MUTCD Requirements
Yes
Body Color
Yellow
For Use With Product Type
Traffic Barricades
Light Color
Amber
Operating Current
60 mA
Battery Chemistry
NiMH
Barricade Light Type
A, C
Light Patterns Included
Flashing, Off, Steady Burn
Includes Batteries
No
Body Material
Polycarbonate
Compatible Manufacturer Model Number
Compatible with Manufacturer Model Number
For Manufacturer Part Number
97-01-001, 97-01-001-01, 97-01-001-11, 97-01-001-13, 97-01-002, 97-01-002-01, 97-01-002-08, 97-01-003-01, 97-01-003-02, 97-01-003-03, 97-01-003-11, 97-01-007, 97-01-007-01, 97-01-007-03SX, 97-01-50-05, 97-01-50-082, 97-01-501, 97-01-501-01, 97-01-501-04, 97-01-501-13, 97-01-502, 97-01-502-01, 97-01-502-11, 97-01-502-13, 97-03-001, 97-03-001-01, 97-03-001-16, 97-03-001-36, 97-03-002, 97-03-002-01, 97-03-002-03, 97-03-002-36G, 97-03-003-01, 97-03-003-02, 97-11-001-11, 97-11-001-44, 97-11-001-45, 97-11-001-46, 97-11-002-44, 97-11-002-45, 97-11-002-46, 97-11-003-44, 97-11-003-45, 97-11-003-46, 97-12-001-44, 97-12-001-45
Compatible with Mfr. Model Number
97-01-001, 97-01-001-01, 97-01-001-11, 97-01-001-13, 97-01-002, 97-01-002-01, 97-01-002-08, 97-01-003-01, 97-01-003-02, 97-01-003-03, 97-01-003-11, 97-01-007, 97-01-007-01, 97-01-007-03SX, 97-01-50-05, 97-01-50-082, 97-01-501, 97-01-501-01, 97-01-501-04, 97-01-501-13, 97-01-502, 97-01-502-01, 97-01-502-11, 97-01-502-13, 97-03-001, 97-03-001-01, 97-03-001-16, 97-03-001-36, 97-03-002, 97-03-002-01, 97-03-002-03, 97-03-002-36G, 97-03-003-01, 97-03-003-02, 97-11-001-11, 97-11-001-44, 97-11-001-45, 97-11-001-46, 97-11-002-44, 97-11-002-45, 97-11-002-46, 97-11-003-44, 97-11-003-45, 97-11-003-46, 97-12-001-44, 97-12-001-45
Compatible Manufacturer Part Number
Power Source - TS Only
Solar
Power Source - old
Solar

Dimensions

Head Dia.
7 1/2 in
Height
13"
Lens Diameter
7 1/2 in
Length
15 in
Width
7 in
Overall Length
15 in
Overall Width
7 1/4 in
Overall Height
13 3/8 in
Wire Rope Length
15 in
Fits Chest Size
Built-In Circuit Board

Description

Traffic Barricade Light, Barricade Light Type A, C, For Use With Product Type Traffic Barricades, Lamp Type LED, Lens Design Mono Crystalline, Light Patterns Included Flashing, Off, Steady Burn, Light Color Amber, Mounting Bolt-On, Power Source Solar, Meets MUTCD Requirements Yes, Body Color Yellow, Body Material Polycarbonate, Flashes per Minute 55, Includes Bolt and Switch Pin, LED Bulb, Lamp Life 20,000 hr, Overall Height 13 3/8 in, Overall Length 15 in, Overall Width 7 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.