Zoro Homepage

trailblazer XL

  • Mfr # 03-768-HI

  • Zoro # G022576924


product price: $46.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-768-HI
Zoro #
G022576924
UPC #
737415036033
Country of Origin
United States

Description

Vertical Panel, Product Type Vertical Panel, Overall Height 44 5/8 in, Body Material HDPE, Includes Reflective Striping Yes, Nestable Yes, Installation Type Portable, Reflective Grade High-Intensity Prismatic, Base Material Rubber, Height of Reflective Stripe 36 in, Meets MUTCD Requirements Yes, Meets NCHRP 350 Testing Criteria Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.