Zoro Homepage

trailblazer XL

  • Mfr # 03-768W-DG

  • Zoro # G222576977


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-768W-DG
Zoro #
G222576977
UPC #
737415036187
Country of Origin
United States

Description

Vertical Panel, Product Type Vertical Panel, Overall Height 44 5/8 in, Body Material HDPE, Body Color White, Includes Reflective Striping Yes, Nestable Yes, Installation Type Portable, Reflective Grade Diamond, Base Material Rubber, Height of Reflective Stripe 36 in, Meets MUTCD Requirements Yes, Meets NCHRP 350 Testing Criteria Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.