Shop CORTINA SAFETY PRODUCTS
See all product information
Create Account
Vertical Panel, Green, HDPE
- Mfr # 03-768LI-PX
- Zoro # G522576943
product price:Â
$
55.15
/ea
Key Features
Weight
4 lb
Nestable
Yes
Height of Reflective Stripe
36 in
Number of Reflective Stripes
2
Installation Type
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-768LI-PX
- Zoro #
- G522576943
- UPC #
- 737415036330
- Country of Origin
- United States
- Weight
- 4 lb
- Nestable
- Yes
- Number of Reflective Stripes
- 2
- Installation Type
- Portable
- Includes Reflective Striping
- Yes
- Product Type
- Vertical Panel
- Legend
- State Law Pedestrian Crossing "STOP"
- Standards
- MASH, MUTCD, NCHRP-350
- Body Material
- HDPE
- Base Material
- Rubber
- Meets NCHRP 350 Testing Criteria
- Yes
- Reflective Grade
- Diamond
- Reflective Stripe Color
- White
- Includes Weighted Base
- No
- Item
- Vertical Panel
- Body Color
- Green
Dimensions
- Height of Reflective Stripe
- 36 in
- Overall Width
- 15 in
- Overall Height
- 45 in
Description
Vertical Panel, Product Type Vertical Panel, Overall Height 45 in, Reflective Stripe Color White, Top Style Grabber, Body Material HDPE, Body Color Green, Includes Not Applicable, Legend State Law Pedestrian Crossing In.STOP In., Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Portable, Outside Diameter Not Applicable, Reflective Grade Diamond, Weight 4 lb, Base Material Rubber, Height of Reflective Stripe 36 in, Meets MUTCD Requirements Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.