098208 Brushed Metal Office Sign No Soliciting 9 x 3 Silver-Red
- Mfr # 98208
- Zoro # G404032413
product price:Â
$
24.75
/ea
Key Features
Sign Material
Metal
Legend
No Soliciting
Sign Background Color
Silver
Header Legend Color
Silver/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98208
- Zoro #
- G404032413
- UPC #
- 39956982085
- Country of Origin
- China
Details
- Item
- Office Sign Board
- Sign Material
- Metal
- Legend
- No Soliciting
- Sign Background Color
- Silver
- Header Legend Color
- Silver/Red
Description
Let your message be seen. Brushed metal backing provides a premium appearance. Adhesive mounting pads are included. Brushed metal backing for premium appearance. Includes adhesive mounting pads.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.