Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Pt Sngle Edge Strap Blde, 2-3/4"W, PK12

  • Mfr # 091483

  • Zoro # G3595541


product price: $5.95
/pk 12, $0.50/ea

Key Features

Material
Carbon Steel
Length
2 3/8 in
Width
1/2 in
Number of Blades Included
12
Thickness
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091483
Zoro #
G3595541
UPC #
039956388962
Country of Origin
China

Dimensions

Length
2 3/8 in
Width
1/2 in
Thickness
0.016 in
Blade Width
1/2 in
Blade Thickness
0.015625 in

Details

Item
Strap Cutter Blade
Material
Carbon Steel
Number of Blades Included
12
Primary Cutting Application
General Purpose
Number of Blade Points
1
Mount Type
(1) Hole
Blade Dispenser Included
Yes
Blade Edge
Straight
Fits Utility Knives Stock No.
6NZZ7
Blade Point Type
Sharp
Number of Cutting Edges
1

Description

Strap Cutter Blade, Blade Thickness 0.016 in, Blade Width 1/2 in, Compatible Grainger Part Number 6NZZ7, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.