This item is Discontinued.

This item is Discontinued.
2-in-1 Multi-Position Hand Truck/Cart, 16.63 x 12.75 x 49.25, Blue/Grn (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12222PBG1E
- Zoro #
- G4184045
- UPC #
- 44681121159
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 49-1/4 in
- Overall Length
- 16.63 in
- Overall Width
- 12-3/4 in
- Size
- 12.5 x 6.25
- Folded Height
- 4-1/4 in
- Folded Depth
- 16 in
- Folded Width
- 13-3/4 in
Details
- Material
- Steel
- Color
- Black/Blue/Green
- Load Capacity
- 300 lb
- Item
- Hand Truck and Cart
- Wheel Type
- Flat-Free Wheel
- Weight
- 17.64 lbs
- Number of Wheels
- 2
Description
Cosco® 2-in-1 Multi-Position Hand Truck and Cart, 16.63 x 12.75 x 49.25, Blue/Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.