2000 Plus Gel Ink Premium Stamp Pad, 3in Height x 4.3in Width x 3.5in Depth, Blue Ink
- Mfr # 30255
- Zoro # G723366022
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Overall Width
4.3 in
Overall Height
3 in
For Use With
Cosco 2000 Plus Stamps
Ink Color
Blue
Overall Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30255
- Zoro #
- G723366022
- UPC #
- 39956302555
- Country of Origin
- China
Dimensions
- Overall Width
- 4.3 in
- Overall Height
- 3 in
- Overall Length
- 3-1/2 in
Details
- For Use With
- Cosco 2000 Plus Stamps
- Ink Color
- Blue
- Item
- Stamp Pad
Description
Long-lasting design creates up to 100,000 impressions, Hinged lid provides easy access for quick use, Advanced formula preserves integrity for detailed impressions, Use with Cosco 2000 Plus stamps (sold separately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.