Classic Line Message Dater, 5 Years, 12 Phrases, 1.75 x 0.18, Black Ink
Mfr # 011029
Zoro # G916042672
product price: $35.69
/eaKey Features
Imprint Area Height
0.18 in
Imprint Area Width
1.75 in
Number of Bands
4
Ink Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011029
Zoro #
G916042672
UPC #
39956110297
Country of Origin
Austria
Dimensions
Imprint Area Height
0.18 in
Imprint Area Width
1.75 in
Details
Item
Message Daters
Number of Bands
4
Ink Color
Black
Description
Add dates and important messages to office memos, invoices and receipts. Simply turn the dials to select the proper message or date for your documents. Months, days and five-year band. Includes phrases on year band: REC'D, ENT'D, ANS'D, PAID, SHIP'D, CHG'D, RET'D, BAL, CANC, C.O.D., FILED, and FILLED. Stamp lasts for thousands of impressions. Can be re-inked with 2000 Plus self-inking refill ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.