Classic Line Message Dater, Self-Inking, 12 Phrases, 5 Years, 1.75 x 0.25, Black

  • Mfr # 011227/010173

  • Zoro # G315661603


product price: $63.15
/ea

Key Features

Ink Color
Black
Imprint Area Width
1.75 in
Number of Bands
4
Imprint Area Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011227/010173
Zoro #
G315661603
UPC #
-
Country of Origin
Austria

Dimensions

Imprint Area Width
1.75 in
Imprint Area Height
0.25 in

Details

Ink Color
Black
Item
Message Daters
Number of Bands
4

Description

Add dates and important messages to office memos, invoices and receipts. Simply turn the dials to select the proper message or date for your documents. Months, days and five-year band. Includes phrases on year band: REC'D, ENT'D, ANS'D, PAID, SHIP'D, CHG'D, RET'D, BAL, CANC, C.O.D., FILED, and FILLED. Stamp lasts for thousands of impressions. Can be re-inked with 2000 Plus self-inking refill ink.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.