
Four-in-One Message Date Stamp, 5 Years, ENTERED/FAXED/PAID/RECEIVED, 1.75 x 1.12, Red/Blue Ink
Mfr # 011035
Zoro # G523333491
product price:Â $48.45
/eaKey Features
Ink Color
Red/Blue
Legend
ENTERED,FAXED,PAID,RECEIVED
Imprint Area Height
1.12 in
Imprint Area Width
1-3/4 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
011035
Zoro #
G523333491
UPC #
39956110358
Country of Origin
Austria
Dimensions
Imprint Area Height
1.12 in
Imprint Area Width
1-3/4 in
Details
Item
Message Date Stamp
Ink Color
Red/Blue
Legend
ENTERED,FAXED,PAID,RECEIVED
Material
Plastic
Type
Pre-Inked, Re-Inkable
Number of Years
5
Description
Self-inking message dater has four interchangeable messages to pair up with date. Stamp lasts for thousands of impressions and can be re-inked for thousands more. Re-Ink with 2000 PLUS self-inking water-based refill ink (sold separately).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.