Zoro Homepage

Green Line Message Stamp, Entered, 1.5 x 0.56, Red

  • Mfr # 098368

  • Zoro # G716042537


product price: $11.35
/ea

Key Features

Ink Color
Red
Imprint Area Height
0.56 in
Imprint Area Width
1.5 in
Includes
Includes one stamp.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098368
Zoro #
G716042537
UPC #
39956353489
Country of Origin
Austria

Dimensions

Imprint Area Height
0.56 in
Imprint Area Width
1.5 in

Details

Ink Color
Red
Item
Message Stamps
Includes
Includes one stamp.

Description

Stamp pad is built-in for years of use. Comes with water-based ink. Up to 5,000 impressions before re-inking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.